References
Festo:DGST-16-40-PA
Rubix:213A3289
Manufacturer :8085133
EAN:4052568450212

Technical specifications
| Type | double-acting |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 0 mm |
Documents
Product details : FESTO 8085133 MINI SLIDE DGST-16-40-PA
The most compact slide on the market. Comes with integrated shock absorber and sensor holders, and integrated basic cushioning. Best of all: the slide and yoke are a single component ‒ offering great torsional rigidity and unrivalled precision.
Technical specifications
Attributes
| Type | double-acting |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 0 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 536.16 excl. VAT
/ Each
£ 643.39 incl. VAT
- Usually arrives within 14 working days