References
Festo:DWA-50-75-Y-A-G
Rubix:390A8921
Manufacturer :565727
EAN:4052568212704

Documents
Product details : FESTO 565727 HINGE CYLINDER
Hinge cylinder DWA-50-75-Y-A-G Stroke=75 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1670,7 g |
|---|---|
| Type | dwa-50-75-y-a-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 161.81 excl. VAT
/ Each
£ 194.17 incl. VAT
- Delivery usually within ( 10 ) days