References
Festo:DWA-63-75-Y-A-G
Rubix:390A8951
Manufacturer :565747
EAN:4052568212902

Documents
Product details : FESTO 565747 HINGE CYLINDER
Hinge cylinder DWA-63-75-Y-A-G Stroke=75 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1853 g |
|---|---|
| Type | dwa-63-75-y-a-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 176.97 excl. VAT
/ Each
£ 212.36 incl. VAT
- Delivery usually within ( 10 ) days