CAMOZZI ROTARY CYL-80 BORE-90 DEG ROTATION-CUSHIONED 30-080/090
Rotary Cylinder
See technical informationSee documentsReferences
Camozzi:30-080/090
Rubix:202A6974
Manufacturer :30-080/090

Documents
Product details : CAMOZZI ROTARY CYL-80 BORE-90 DEG ROTATION-CUSHIONED 30-080/090
The rotary cylinders Series 30 are made of a special Aluminium profile. Their compact dimensions and clean lines give a good aesthetic appearance. A unique wear resistant guide block gives increased service life to the unit. Positioning gears are provided for the rotations.On the heads there is a screw which allows rotation to be adjusted by ± 5°.
Technical specifications
Attributes
| Type | rotary cylinder |
|---|---|
| Fixation centre-to-centre distance | 72 mm |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 1,469.57 excl. VAT
/ Each
£ 1,763.48 incl. VAT
- Usually arrives within 14 working days
