References
Festo:DWB-50-50-Y-AB-G
Rubix:390A8974
Manufacturer :565762
EAN:4052568213053

Documents
Product details : FESTO 565762 HINGE CYLINDER
Hinge cylinder DWB-50-50-Y-AB-G Stroke=50 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1450,5 g |
|---|---|
| Type | dwb-50-50-y-ab-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 156.76 excl. VAT
/ Each
£ 188.11 incl. VAT
- Delivery usually within ( 10 ) days