FESTO 11909 SEMI-ROTARY DRIVE DSR-12-180-P
Semi-rotary drive, metric DSR
See technical informationSee documentsReferences
Festo:DSR-12-180-P
Rubix:111A5306
Manufacturer :11909
EAN:4052568002442

Documents
Product details : FESTO 11909 SEMI-ROTARY DRIVE DSR-12-180-P
Rotary vane drive with direct transmission to the drive shaft in a half-shell housing
Strengths
- Semi-rotary vane drive
- With spigot or hollow flanged shaft
- The modern alternative is the semi-rotary drive DRVS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x73x86 mm |
|---|---|
| Logistic Weight | 217,18 g |
| Type | quarter turn actuator |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 335.21 excl. VAT
/ Each
£ 402.25 incl. VAT
- Delivery usually within ( 8 ) days