Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556714 SWIVEL/LINEAR UNIT
FESTO 556714 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-32-100-270-P-A-S2-KF-B
rubix:
390A8637
manufacturer :
556714
ean:
4052568202095
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556714 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
4455
g
Type
Swivel Actuator Unit
Cylinder stroke
100
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,087.50
excl. VAT
/
Each
£
2,505.00
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 1145104 SEMI-ROTARY DRIVE
FESTO 572349 HINGE CYLINDER
FESTO 1145129 SEMI-ROTARY DRIVE
FESTO 556667 SWIVEL/LINEAR UNIT
FESTO 556537 SWIVEL/LINEAR UNIT
SMC ECDRA1BW50-180C ROTARY ACTUATOR
SMC CRQ2BS15-90 ROTARY ACTUATOR
FESTO 8078834 MINI SLIDE DGST-8-20-E1A
FESTO 547901 CUSHIONING MOUNT DSM-16-B
FESTO 185946 SEMI-ROTARY DRIVE DSM-10-240-P-FF-FW
FESTO 565754 HINGE CYLINDER
SMC CDRQ2BW20-180 ROTARY ACTUATOR
FESTO 547594 SEMI-ROTARY DRIVE DSM-32-270-A-B
SMC C96SB63-500-XB6 ISO 15552 CYLINDER
SMC CDRA1BS50-90CZ ROTARY ACTUATOR