References
Festo:DWB-63-100-Y-A
Rubix:390A8984
Manufacturer :549580
EAN:4052568190972

Documents
Product details : FESTO 549580 HINGE CYLINDER
Hinge cylinder DWB-63-100-Y-A Stroke=100 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1919 g |
|---|---|
| Type | dwb-63-100-y-a hinge cylinder |
Show UNSPSC/ECL@SS
£ 179.38 excl. VAT
/ Each
£ 215.26 incl. VAT
- Delivery usually within ( 10 ) days