Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556619 SWIVEL/LINEAR UNIT
FESTO 556619 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-20-25-270-CC-A-S2-KF-B
rubix:
390A8574
manufacturer :
556619
ean:
4052568201548
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556619 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
1405
g
Type
Swivel Actuator Unit
Cylinder stroke
25
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,872.05
excl. VAT
/
Each
£
2,246.46
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 547900 CUSHIONING MOUNT DSM-12-B
FESTO 549560 HINGE CYLINDER
FESTO 565761 HINGE CYLINDER
SMC C96SDB40-20W ISO 15552 CYLINDER
FESTO 547903 CUSHIONING MOUNT DSM-32-B
FESTO 1369112 SEMI-ROTARY DRIVE
FESTO 572346 HINGE CYLINDER
FESTO 565737 HINGE CYLINDER
FESTO 556702 SWIVEL/LINEAR UNIT
FESTO 173191 SEMI-ROTARY DRIVE DSM-8-180-P
SMC CP96SDB80-10 ISO 15552 CYLINDER
FESTO 1845716 SEMI-ROTARY DRIVE DRVS-25-90-P
FESTO 1145128 SEMI-ROTARY DRIVE
FESTO 1369120 SEMI-ROTARY DRIVE
FESTO 565723 HINGE CYLINDER