FESTO 173197 SEMI-ROTARY DRIVE DSM-8-90-P-A
Semi-rotary drive DSM
See technical informationSee documentsReferences
Festo:DSM-8-90-P-A
Rubix:108A5586
Manufacturer :173197
EAN:4052568142506

Documents
Product details : FESTO 173197 SEMI-ROTARY DRIVE DSM-8-90-P-A
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 181,5 g |
|---|---|
| Type | rotary actuator |
| Max. service pressure | 8 bar |
| Fixation centre-to-centre distance | 31 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 291.25 excl. VAT
/ Each
£ 349.50 incl. VAT
- Delivery usually within ( 6 ) days