FESTO 549576 HINGE CYLINDER

Cylinder DWB-63

See technical informationSee documents

References

Festo:DWB-63-125-Y
Rubix:390A8989
Manufacturer :549576
EAN:4052568190941
DWB-63-125-Y Hinge cylinder

Technical specifications

Typedwb-63-125-y hinge cylinder
See all Specifications

Documents

Product details : FESTO 549576 HINGE CYLINDER


Hinge cylinder DWB-63-125-Y Stroke=125 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends

Technical specifications


Attributes
Logistic Weight1977 g
Typedwb-63-125-y hinge cylinder
£ 169.09 excl. VAT
/ Each
£ 202.91 incl. VAT
  • Delivery usually within ( 10 ) days