References
Festo:DWB-63-75-Y-A-G
Rubix:390A9010
Manufacturer :565757
EAN:4052568213008

Documents
Product details : FESTO 565757 HINGE CYLINDER
Hinge cylinder DWB-63-75-Y-A-G Stroke=75 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1838 g |
|---|---|
| Type | dwb-63-75-y-a-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 176.97 excl. VAT
/ Each
£ 212.36 incl. VAT
- Delivery date on request
Contact a branch