References
Aventics:R412000363
Rubix:274A0086
Manufacturer :R412000363
EAN:3661475978385

Product details : AVENTICS R412000363
The AVENTICS RCM series with its rotary modules can perform all rotary movements and also the standardized ones. These modules can be installed directly on mini guides and are equipped with mechanical grippers.
Technical specifications
Attributes
| Type | rotary compact module, series rcm-se |
|---|---|
| Max. service pressure | 8 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,435.87 excl. VAT
/ Each
£ 1,723.04 incl. VAT
- Usually arrives within 14 working days
