FESTO 556715 SWIVEL/LINEAR UNIT DSL-32-100-270-CC-A-S2-&

Swivel/linear unit DSL

See technical informationSee documents
References
Festo:DSL-32-100-270-CC-A-S2-KF-B
Rubix:113A2964
Manufacturer :556715
EAN:4052568202101
DSL-32-100-270-CC-A-S2-KF-B Swivel/linear unit
Technical specifications
Typeswivel actuator unit
See all Specifications
Documents

Product details : FESTO 556715 SWIVEL/LINEAR UNIT DSL-32-100-270-CC-A-S2-&


Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion

Strengths

  • Rotary and linear motion can be controlled individually or simultaneously
  • High repetition accuracy
  • With plain or recirculating ball bearing guide
  • Through piston rod

Technical specifications


Attributes
Logistic Weight4413 g
Typeswivel actuator unit
Cylinder stroke100 mm
Max. service pressure8 bar
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 2,139.53 excl. VAT
/ Each
£ 2,567.44 incl. VAT
  • Delivery usually within ( 16 ) days