References
Festo:DWC-50-100-Y
Rubix:390A9012
Manufacturer :558089
EAN:4052568204662

Documents
Product details : FESTO 558089 HINGE CYLINDER
Hinge cylinder DWC-50-100-Y Stroke=100 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1611 g |
|---|---|
| Type | dwc-50-100-y hinge cylinder |
Show UNSPSC/ECL@SS
£ 150.68 excl. VAT
/ Each
£ 180.82 incl. VAT
- Delivery usually within ( 10 ) days