References
Festo:DWC-63-125-Y-A-G
Rubix:390A9052
Manufacturer :572364
EAN:4052568218539

Documents
Product details : FESTO 572364 HINGE CYLINDER
Hinge cylinder DWC-63-125-Y-A-G Stroke=125 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 2056 g |
|---|---|
| Type | dwc-63-125-y-a-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 182.02 excl. VAT
/ Each
£ 218.42 incl. VAT
- Delivery usually within ( 10 ) days