Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556633 SWIVEL/LINEAR UNIT
FESTO 556633 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-20-50-270-P-A-S20-KF-B
rubix:
390A8590
manufacturer :
556633
ean:
4052568201630
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556633 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
1595
g
Type
Swivel Actuator Unit
Cylinder stroke
50
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,846.80
excl. VAT
/
Each
£
2,216.16
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 549577 HINGE CYLINDER
FESTO 556478 SWIVEL/LINEAR UNIT
FESTO 1845710 SEMI-ROTARY DRIVE DRVS-12-90-P
SMC CP96SDB63-50C-XC68 ISO 15552 CYLINDER
AVENTICS R412000375 CYLINDER
FESTO 1644389 SEMI-ROTARY DRIVE DRRD-16-180-FH-Y9A
FESTO 565734 HINGE CYLINDER
FESTO 549546 HINGE CYLINDER
FESTO 558113 HINGE CYLINDER
SMC CRBS10-180 ROTARY ACTUATOR
FESTO 11909 SEMI-ROTARY DRIVE DSR-12-180-P
FESTO 565748 HINGE CYLINDER
FESTO 30655 SEMI-ROTARY DRIVE DSRL-16-180-P-FW
FESTO 549565 HINGE CYLINDER
FESTO 556513 SWIVEL/LINEAR UNIT