References
Festo:DWC-50-50-Y-A
Rubix:390A9031
Manufacturer :558092
EAN:4052568204693

Documents
Product details : FESTO 558092 HINGE CYLINDER
Hinge cylinder DWC-50-50-Y-A Stroke=50 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1552,7 g |
|---|---|
| Type | dwc-50-50-y-a hinge cylinder |
Show UNSPSC/ECL@SS
£ 159.79 excl. VAT
/ Each
£ 191.75 incl. VAT
- Delivery usually within ( 10 ) days