References
Festo:DWC-63-100-Y-A
Rubix:390A9043
Manufacturer :558109
EAN:4052568204860

Documents
Product details : FESTO 558109 HINGE CYLINDER
Hinge cylinder DWC-63-100-Y-A Stroke=100 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1945 g |
|---|---|
| Type | dwc-63-100-y-a hinge cylinder |
Show UNSPSC/ECL@SS
£ 179.38 excl. VAT
/ Each
£ 215.26 incl. VAT
- Delivery date on request
Contact a branch