References
Festo:DWC-50-50-Y
Rubix:390A9030
Manufacturer :558087
EAN:4052568204648

Documents
Product details : FESTO 558087 HINGE CYLINDER
Hinge cylinder DWC-50-50-Y Stroke=50 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Hinge cylinder DWC-50-50-Y 558087
Technical specifications
Attributes
| Logistic Weight | 1427,7 g |
|---|---|
| Type | dwc-50-50-y hinge cylinder |
Show UNSPSC/ECL@SS
£ 146.66 excl. VAT
/ Each
£ 175.99 incl. VAT
- Delivery date on request
Contact a branch