References
Festo:DSM-T-63-270-P-FW-A-B
Rubix:390A8788
Manufacturer :1145117
EAN:4052568227616

Documents
Product details : FESTO 1145117 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
semi-rotary drive DSM-T-63-270-P-FW-A-B Size=63, Cushioning angle=2 deg, Rotation angle adjustment range=0 - 270 deg, Swivel angle=0 - 270 deg, Cushioning=P: Flexible cushioning rings/plates at both ends
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 7206 g |
|---|---|
| Type | rotary actuator |
| Max. service pressure | 10 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,103.22 excl. VAT
/ Each
£ 1,323.86 incl. VAT
- Delivery usually within ( 6 ) days