References
Festo:DWC-63-75-Y-G
Rubix:390A9071
Manufacturer :572357
EAN:4052568218461

Documents
Product details : FESTO 572357 HINGE CYLINDER
Hinge cylinder DWC-63-75-Y-G Stroke=75 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1828,6 g |
|---|---|
| Type | dwc-63-75-y-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 164.02 excl. VAT
/ Each
£ 196.82 incl. VAT
- Delivery usually within ( 10 ) days