Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556679 SWIVEL/LINEAR UNIT
FESTO 556679 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-25-100-270-CC-A-S2-KF-B
rubix:
390A8600
manufacturer :
556679
ean:
4052568201906
Technical specifications
Type
swivel actuator unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556679 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
2630
g
Type
swivel actuator unit
Cylinder stroke
100
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,199.17
excl. VAT
/
Each
£
2,639.00
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 556714 SWIVEL/LINEAR UNIT
FESTO 565726 HINGE CYLINDER
FESTO 556453 SWIVEL/LINEAR UNIT
FESTO 556454 SWIVEL/LINEAR UNIT
FESTO 11911 SEMI-ROTARY DRIVE DSR-25-180-P
SMC CRBS10-90 ROTARY ACTUATOR
AVENTICS R412000383
FESTO 8078840 MINI SLIDE DGST-10-20-E1A
SMC CP96SDB40-20C ISO 15552 CYLINDER
FESTO 556621 SWIVEL/LINEAR UNIT
FESTO 556703 SWIVEL/LINEAR UNIT
FESTO 552084 SEMI-ROTARY DRIVE
FESTO 572344 HINGE CYLINDER
FESTO 549565 HINGE CYLINDER
FESTO 556418 SWIVEL/LINEAR UNIT