References
Festo:DWA-50-50-Y-G
Rubix:390A8916
Manufacturer :565721
EAN:4052568212643

Documents
Product details : FESTO 565721 HINGE CYLINDER
Hinge cylinder DWA-50-50-Y-G Stroke=50 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1460 g |
|---|---|
| Type | dwa-50-50-y-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 146.66 excl. VAT
/ Each
£ 175.99 incl. VAT
- Delivery usually within ( 10 ) days