SMC CP96SDB50-20C ISO 15552 CYLINDER


Cylinder ISO 15552 CP96 Serie

References
smc:CP96SDB50-20C
rubix:240A9982
brand logo
brand logo
Technical specifications

Product details : SMC CP96SDB50-20C ISO 15552 CYLINDER


ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
•Double acting, standard type, single or double rod with Air cushion on both ends and Bumper cushion
•Bore sizes (mm): 32, 40, 50, 63, 80, 100
•Standard stroke up to 2000mm
•Auto switch capable

Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: Ø50 mm
Stroke: 20
Rod Boot: w/o Rod Boot
Rod: Single Rod
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Rod End Options: None
Temperature Resistance: None
Heavy Duty Scraper: None
Tie Rod: None
Fluororubber Seal: None
Coil Scraper: None
Made of Stainless Steel (-XC68): None
Made of Stainless Steel (-XC65): None

Strengths

•Double Acting
End of Stroke Cushioning

Technical specifications


Attributes
TypeCylinder
Cylinder stroke20 mm
Fixation centre-to-centre distance46.5 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 106.65 excl. VAT
/ Each
£ 127.98 incl. VAT
  • Delivery usually within ( 4 ) days