References
SMC:CP96SDB50-10C
Rubix:230A6102
EAN:3618035718011
Product details : SMC CP96SDB50-10C ISO 15552 CYLINDER
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Cylinder stroke | 10 mm |
|---|
Show UNSPSC/ECL@SS
£ 105.94 excl. VAT
/ Each
£ 127.13 incl. VAT
- Delivery usually within ( 4 ) days
