References
SMC:MSUB20-90D
Rubix:2605921
Manufacturer :00015831

Documents
Product details : SMC MSUB20-90D ROTARY TABLE
The series MSUB compact rotary table is perfect for end-of-arm tooling applications. It incorporates load bearings and a mounting face with a vane style rotary actuator. Rotation indicators on the side of the table facilitate easy rotating range adjustments.
•Rotary table/vane style
•Size 1, 3, 7, 20
•Single vane & double vane
•90° & 180° available
•Auto switch capable
Magnet: None
Body Size: 20
Rotation Angle: 90 (Rotation Angle 90)
Vane Type: D (Double)
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Size 1, 3, 7, 20
•Single vane & double vane
•90° & 180° available
•Auto switch capable
Magnet: None
Body Size: 20
Rotation Angle: 90 (Rotation Angle 90)
Vane Type: D (Double)
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•Rotary table/vane style
Single vane and double vane
Auto switch capable
Single vane and double vane
Auto switch capable
Technical specifications
Attributes
| Type | rotary table |
|---|---|
| Application | double vane |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 550.12 excl. VAT
/ Each
£ 660.14 incl. VAT
- Delivery usually within ( 4 ) days