Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 25 mm |
Type | mounting: standard |
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 25 mm |
Type | mounting: standard |
Inserted rod height | 24 mm |
Delivery usually within ( 6 ) days