Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
Cylinder diameter | 63 mm |
---|---|
Cylinder stroke | 500 mm |
Type | Mounting: Standard |
Logistic Weight | 4610 g |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 500 mm |
Type | Mounting: Standard |
Inserted rod height | 32 mm |
Delivery usually within ( 21 ) days