SMC C95NDF40-500 LOCKING ISO-VDMA CYLINDER


Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95

References
smc:C95NDF40-500
rubix:111A1180
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke500 mm
See all Specifications

Product details : SMC C95NDF40-500 LOCKING ISO-VDMA CYLINDER


The C95 Series meets ISO standards, is interchangeable VDMA24562 and employs tie-rod construction. In addition to the standard dampers and carrier belt, the C95 Series employs a "compensating" damping seal design that greatly improves operation. SMC's exclusive "figure 8" seal ensures long service life.

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke500 mm
Inserted rod height24 mm
Show UNSPSC/ECL@SS
£ 546.56 excl. VAT
/ Each
£ 655.87 incl. VAT
  • Delivery usually within ( 7 ) days