References
Aventics:0822061003
Rubix:274A0320
Manufacturer :0822061003
EAN:3661475881210

Product details : AVENTICS 0822061003
Guided cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 402.31 excl. VAT
/ Each
£ 482.77 incl. VAT
- Usually arrives within 14 working days
