SMC C95NDT63-25 LOCKING ISO-VDMA CYLINDER
Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
See technical informationReferences
SMC:C95NDT63-25
Rubix:112A7121
Product details : SMC C95NDT63-25 LOCKING ISO-VDMA CYLINDER
The C95 Series meets ISO standards, is interchangeable VDMA24562 and employs tie-rod construction. In addition to the standard dampers and carrier belt, the C95 Series employs a "compensating" damping seal design that greatly improves operation. SMC's exclusive "figure 8" seal ensures long service life.
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | assembly: troubillon |
Show UNSPSC/ECL@SS
£ 681.10 excl. VAT
/ Each
£ 817.32 incl. VAT
- Delivery usually within ( 6 ) days
