MCMI Magnetic Roundline Cylinder with Air Cushion
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 10 mm |
Type | ISO6432 |
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 10 mm |
Type | ISO6432 |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days