Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CP96SB80-152C ISO 15552 CYLINDER
SMC CP96SB80-152C ISO 15552 CYLINDER
Air Cylinder
References
smc:
CP96SB80-152C
rubix:
218A7503
manufacturer :
CP96SB80-152C
Technical specifications
Cylinder diameter
80
mm
Cylinder stroke
152
mm
Type
Air Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CP96SB80-152C ISO 15552 CYLINDER
Technical specifications
Attributes
Cylinder diameter
80
mm
Cylinder stroke
152
mm
Type
Air Cylinder
Inserted rod height
370
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.44
excl. VAT
/
Each
£
218.93
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SMC CDM2KB20-50AZ AIR CYLINDER
SMC CDJP2B16-30D-B PIN CYLINDER
SMC C95KDB40-270W NON-ROTATING ISO CYLINDER
SMC CD85WE12-100-B THROUGH ROD CYLINDER
SMC CDG1BN40-100SZ AIR CYLINDER 40 STR 100 SINGLE ACTING
SMC CP96SDB32-80W ISO 15552 CYLINDER
SMC CG1BN25-150SZ AIR CYLINDER 25 STR 150 SINGLE ACTING
MATARA MCQV-11-160-75M ISO15552-VDMA 24562 160 BORE 75MM STROKE MAGNET
SMC JCDMBZ32-300F AIR CYLINDER
SMC C96SDB125-360 ISO 15552 CYLINDER
MATARA MCMI-11-16-50 ISO6432 CYLINDER 16MM BORE 50MM STROKE MAGNETIC R
SMC MQMLB25TFH-60D LATERAL LOAD RESISTING METAL SEAL CYLINDER
MATARA MCMI-11-16-20-A ISO6432 CYLINDER 16MM BORE 20MM STROKE MAGNETIC
SMC C96SDB80-320 ISO CYLINDER
SMC CG1BN20TF-100Z AIR CYLINDER 20 STR 100