SMC C95SDB160-320 ISO CYLINDER


Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95

References
smc:C95SDB160-320
rubix:110A4377
brand logo
brand logo
Technical specifications
Cylinder diameter160 mm
Cylinder stroke320 mm
Typemounting: standard
See all Specifications

Product details : SMC C95SDB160-320 ISO CYLINDER


ISO 6431 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.
•Conforms to ISO 6431, CETOP RP43P, VDMA 24562
•Large bore size (160~250mm)
•Standard strokes up to 2400mm (depending on bore size)
•Auto switch capable

Magnet: D (Built-in Magnet)
Mounting: B (Basic Style)
Bore Size: 160mm
Stroke: 320
Auto Switch: No Switch
Electrical Entry: 0.5m Lead Wire (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None

Technical specifications


Attributes
Logistic Weight19852 g
Cylinder diameter160 mm
Cylinder stroke320 mm
Typemounting: standard
Inserted rod height72 mm
Show UNSPSC/ECL@SS
£ 964.54 excl. VAT
/ Each
£ 1,157.45 incl. VAT
  • Delivery usually within ( 4 ) days