References
SMC:CXTM25-50
Rubix:2601860
EAN:3618035656634

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | platform cylinder |
Documents
Product details : SMC CXTM25-50 SLIDE UNIT
The CXT is designed for short stroke (up to 300mm) and high load applications. The cylinder utilizes a slide body, which incorporates large guide rods that allow greater load capability when compared to competitive slides. The CXT is equipped with optional shock absorbers or stroke adjustment. A choice of ball bushing bearing or carbon steel alloy slide bearing is available for applications that require smooth actuation or impact loading, respectively. The power source is supplied by a CQS cylinder, which is attached via a flexible coupling.
•Platform cylinder, slide bearing type
•Bore sizes: 12mm to 40mm
•Strokes up to 300mm available
•Auto switches available
Bore Size: 25mm
Thread Type: Bore 12-25
Bore 32-40: Rc
Stroke: 50mm
Cushion: 2 pcs. Adjuster Bolt
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
•Bore sizes: 12mm to 40mm
•Strokes up to 300mm available
•Auto switches available
Bore Size: 25mm
Thread Type: Bore 12-25
Bore 32-40: Rc
Stroke: 50mm
Cushion: 2 pcs. Adjuster Bolt
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 3400 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
| Type | platform cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 420.56 excl. VAT
/ Each
£ 504.67 incl. VAT
- Delivery usually within ( 24 ) days