SMC C95SDB160-850 ISO CYLINDER


Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95

References
smc:C95SDB160-850
rubix:134A1395
brand logo
brand logo
Technical specifications
Cylinder diameter160Ā mm
Cylinder stroke850Ā mm
TypeMounting: Standard
See all Specifications

Product details : SMC C95SDB160-850 ISO CYLINDER


ISO 6431 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.

Technical specifications


Attributes
Logistic Weight28650Ā g
Cylinder diameter160Ā mm
Cylinder stroke850Ā mm
TypeMounting: Standard
Inserted rod height72Ā mm
Show UNSPSC/ECL@SS
Ā£ 1,185.63 excl. VAT
/ Each
Ā£ 1,422.76 incl. VAT
  • Delivery usually within ( 6 ) days