SMC CDUJB8-6SM MINI FREE-MOUNT CYLINDER
C(D)UJ, Miniature Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUJB8-6SM
Rubix:110A7025
Manufacturer :CDUJB8-6SM
EAN:3618035784443

Technical specifications
| Cylinder diameter | 8 mm |
|---|---|
| Cylinder stroke | 6 mm |
| Type | miniature free mount cylinder |
Documents
Product details : SMC CDUJB8-6SM MINI FREE-MOUNT CYLINDER
Bore sizes (mm): 4, 6, 8, 10, 12, 16, 20
Strokes up to 50 mm
Auto-switch capable
Multiple direct mounting surfaces.
Strengths
Miniature free mount Space saving compact cylinder Available in 4mm to 20mm bore size.
Technical specifications
Attributes
| Cylinder diameter | 8 mm |
|---|---|
| Cylinder stroke | 6 mm |
| Type | miniature free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 34.77 excl. VAT
/ Each
£ 41.72 incl. VAT
- Delivery usually within ( 19 ) days