MATARA MCQI2-11-40-125M ISO15552-VDMA 24562 40 BORE 125MM STROKE MAG P


MCQI2 Series ISO-VDMA Standard Profile Cylinder

References
matara:MCQI2-11-40-125M
rubix:229A6539
brand logo
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter40Ā mm
See all Specifications

Product details : MATARA MCQI2-11-40-125M ISO15552-VDMA 24562 40 BORE 125MM STROKE MAG P


Non-lubrication - Special housing and bushing enables self lubrication of piston rod.
High quality long service life - Hard anodised aluminium cylinder tubes offer a high resistance to corrosion and low internal friction.
ISO-VDMA standard specification Conforms to ISO-6431 and VDMA 24562 specification enabling worldwide interchangeability.
Easy to insert reed switch - With four grooves on the tube, proximity and reed sensors can be easily inserted into any position.

Technical specifications


Attributes
TypeDouble Acting
Cylinder diameter40Ā mm
Cylinder stroke125Ā mm
Show UNSPSC/ECL@SS
Ā£ 103.13 excl. VAT
/ Each
Ā£ 123.76 incl. VAT
  • In stock: Next day delivery