References
Festo:DSBF-C-100-320-PPVA-N3-R
Rubix:390A8279
Manufacturer :1782262
EAN:4052568248079

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 320 mm |
Documents
Product details : FESTO 1782262 ISO CYLINDER
Standard cylinder DSBF-C-100-320-PPVA-N3-R Stroke=320 mm, Piston diameter=100 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 7445 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 320 mm |
Show UNSPSC/ECL@SS
£ 468.47 excl. VAT
/ Each
£ 562.16 incl. VAT
- Delivery usually within ( 11 ) days