References
Aventics:0822122005
Rubix:157A7910
Manufacturer :822122005

Product details : AVENTICS CYLINDER 0822122005
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
| Package weight | 1815 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 125 mm |
| Type | profile cylinder |
Show UNSPSC/ECL@SS
£ 167.43 excl. VAT
/ Each
£ 200.92 incl. VAT
- Delivery usually within ( 4 ) days
