CAMOZZI CYLINDER 10-5175-2002


Cylinder

References
camozzi:61M2P063A0200
rubix:184A6335
brand logo
brand logo

Product details : CAMOZZI CYLINDER 10-5175-2002


Series 61 cylinders comply with the ISO 15552 standards and can be assembled with the entire range of standard accessories. A permanent magnet, mounted on the piston in these cylinders, enables information to be received regarding the piston position by means of proximity switches mounted in grooves along the cylinder profile. These grooves can be covered with a slot cover profile. This cylinder series is equipped with adjustable end-stroke cushioning. Moreover, they are equipped with a mechanical cushioning in order to reduce the impact of the piston as it reaches the end of the stroke.

Strengths

•In compliance with ISO 15552 standards and with the previous DIN/ISO 6431 - VDMA 24562 standards
Rolled stainless steel rod
Clean design with adjustable pneumatic cushioning

Applications

Industrial

Technical specifications


Attributes
No attributes to display for this product
£ 202.31 excl. VAT
/ Each
£ 242.77 incl. VAT
  • Usually arrives within 14 working days