References
Aventics:0822123008
Rubix:157A7531
Manufacturer :822123008
EAN:3661475851541

Product details : AVENTICS CYLINDER 0822123008
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
| Package weight | 3023 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 250 mm |
| Type | profile cylinder |
Show UNSPSC/ECL@SS
£ 211.93 excl. VAT
/ Each
£ 254.32 incl. VAT
- Delivery usually within ( 4 ) days
