PARKER SEALKIT2H/3L-88.9MM RG2HLTS351


Cylinder Rod Gland Kits (Americas)

References
parker hannifin:RG2HLTS351
rubix:154A9467
brand logo
brand logo
Technical specifications
Typegland cartridge kit
See all Specifications

Product details : PARKER SEALKIT2H/3L-88.9MM RG2HLTS351


Parker Hydraulic and Pnuematic Cylinder Rod Gland Kits for Series: 2A, 2H, 3H, 3L, and VH. Other names used for rod gland kits are Stuffing Box, Rod bearing and cartridge.

Division: Hydraulic Actuator Division
Material Type: Polyurethane & Nitrile
Product Series: 2H, H, 3H, VH, L, 2L, 3L - Hydraulic TS-2000 Rod Gland Kit
Rod Diameter: 3.50

Technical specifications


Attributes
Typegland cartridge kit
Materialpolyurethane;nitrile
Show UNSPSC/ECL@SS
Ā£ 887.25 excl. VAT
/ Each
Ā£ 1,064.70 incl. VAT
  • Usually arrives within 14 working days