SMC MXP12-PS MAINTENANCE KIT


Seal Kit

References
smc:MXP12-PS
rubix:121A2430
brand logo
brand logo
Technical specifications
Typeseal kit

Product details : SMC MXP12-PS MAINTENANCE KIT


The MXP is ideal for applications that require high precision movement in short travel situations. The precision slide table has a machined guide with very tight tolerances that operates in conjunction with highly accurate recirculating ball bearings. This slide is capable of achieving parallelism within 0.02mm and non-rotation accuracy as low as 0.03 degrees. Two of the mounting surfaces allow work to be held to a tolerance +/-0.05mm plus the tolerance of the work piece. The slide contains two pistons that operate independently to supply the movement of the actuator.

Strengths

Precision air slide table
Bore sizes: 6, 8, 10, 12, 16 *
Strokes: 5mm through 30mm depending upon bore size
With rubber or metal stopper or shock absorber
Variety of switches with a variety of wire lead lengths

Technical specifications


Attributes
Typeseal kit
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
  • Delivery usually within ( 24 ) days