References
SMC:EMXQ20-10
Rubix:2602468

Product details : SMC EMXQ20-10 AIR SLIDE TABLE
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
•Air slide table w/built-in guide rail
•Bore size (mm): 6, 8, 12, 16, 20, 25
•Standard or symetric styles
•Adjuster options: rubber stopper, shock absorber, metal stopper
•Auto switch capable
Thread Type: E [G (PF)]
Bore Size: 20mm
Symmetric Type: Standard
Stroke: 10mm
Adjuster: w/o Adjuster
Function: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore size (mm): 6, 8, 12, 16, 20, 25
•Standard or symetric styles
•Adjuster options: rubber stopper, shock absorber, metal stopper
•Auto switch capable
Thread Type: E [G (PF)]
Bore Size: 20mm
Symmetric Type: Standard
Stroke: 10mm
Adjuster: w/o Adjuster
Function: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Type | mxq |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
| Max. temperature | 60 °C |
| Design size | 20 |
| Series | mxq |
Show UNSPSC/ECL@SS
£ 579.93 excl. VAT
/ Each
£ 695.92 incl. VAT
- Delivery usually within ( 4 ) days