References
Festo:FENG-80-250-KF
Rubix:123A8419
Manufacturer :34525
EAN:4052568115418

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 250 mm |
Documents
Product details : FESTO 34525 GUIDE UNIT FENG-80-250-KF
Guide unit FENG-80-250-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=80, Stroke=250 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide
Technical specifications
Attributes
| Logistic Weight | 12300 g |
|---|---|
| Type | guide unit |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 250 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 80 |
Show UNSPSC/ECL@SS
£ 1,378.69 excl. VAT
/ Each
£ 1,654.43 incl. VAT
- Delivery usually within ( 6 ) days