SMC MXS16-125A


Cylinder,Slide Table

References
smc:MXS16-125A
rubix:265A1575
SMC TROLLEY MXS16-125A
brand logo
Technical specifications
Typeair slide table
Cylinder diameter16 mm
See all Specifications

Product details : SMC MXS16-125A


Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
MXS, Air Slide Table, Cross Roller Guide

Technical specifications


Attributes
Logistic Weight1500 g
Typeair slide table
Cylinder diameter16 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke125 mm
Fixation centre-to-centre distance155 mm
Design size16
Show UNSPSC/ECL@SS
£ 747.50 excl. VAT
/ Each
£ 897.00 incl. VAT
  • Delivery usually within ( 4 ) days