FESTO 535434 LINEAR/SWIVEL CLAMP CLR-12-20-L-P-A
Swing clamp cylinder
See technical informationSee documentsReferences
Festo:CLR-12-20-L-P-A
Rubix:108A5850
Manufacturer :535434
EAN:4052568168759

Technical specifications
| Type | pivoting clamping cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 535434 LINEAR/SWIVEL CLAMP CLR-12-20-L-P-A
Linear/swivel clamp CLR-12-20-L-P-A Clamping system with linear and swivel motion, 90° to the left Total stroke=29 mm, Piston diameter=12 mm, Piston rod thread=M3, Swivel angle=90 deg +/- 4 deg, Clamping stroke=20 mm
Technical specifications
Attributes
| Logistic Weight | 291,4 g |
|---|---|
| Type | pivoting clamping cylinder |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 253.20 excl. VAT
/ Each
£ 303.84 incl. VAT
- Delivery usually within ( 6 ) days