SMC MXS20-50B


Cylinder,Slide Table

References
smc:MXS20-50B
rubix:265A1582
SMC TROLLEY MXS20-50B
brand logo
Technical specifications
Typeair slide table
Cylinder diameter20 mm
See all Specifications

Product details : SMC MXS20-50B


Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
MXS, Air Slide Table, Cross Roller Guide

Technical specifications


Attributes
Logistic Weight1700 g
Typeair slide table
Cylinder diameter20 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke50 mm
Fixation centre-to-centre distance69 mm
Design size20
Show UNSPSC/ECL@SS
£ 641.68 excl. VAT
/ Each
£ 770.02 incl. VAT
  • Delivery usually within ( 4 ) days